Shop All LED Light Bulbs
Lumapro
Miniature LED Bulb, LM2024CS, 0.7W, T6, 24V
Mfr # LM2024CS-A
Zoro # G1392745
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Glass
- Bulb Shape T6
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # LM2024CS-A
- Zoro # G1392745
- UPC # 190735574195
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3/4" |
Bulb Dia. | 3/4 in |
Overall Length | 1 5/6 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number LM2024CS-A, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 24 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Amber, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 3S6/24V, 6S6/24V, 509K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite F14T5/835 14W Fluorescent T5 Bulb, Mini Bi-Pin, Neutral White (30305-SU)
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- SATCO Bulb 300w PS25 Clear Med (S4959)
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (FP39/830/HO/ECO)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- LUMAPRO Miniature LED Lamp, T3 1/4, 6, B9S (L1006MB-R)
- LUMAPRO Mini LED Bulb, LM20220CS, 0.7W, T6,220V (LM20220CS-W)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-WW)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-G)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-WW)
- FEIT ELECTRIC Bulb Led Br40 Dimmable 2700K (BR40DM/10KLED/2)
- Lumapro LED Light Bulbs