Shop All LED Light Bulbs
Lumapro
Miniature LED Bulb, LM1012MB, T3 1/4, 12V
Mfr # LM1012MB-W
Zoro # G3036345
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # LM1012MB-W
- Zoro # G3036345
- UPC # 190735573501
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number LM1012MB-W, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 12 Voltage, General Purpose, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color White, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 53,57,182,293,756,1445,1815,1816,1889,1891,1893,1895
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP HH 314 2PK (2PAK:WX-ETS7-5)
- COAST CUTLERY Led Flashlight (G32)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Norman Lamps TLD15W/33 (TLD15W/33)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb, Lumens: 30 (C243-1)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-A)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-WW)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG5)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-B)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-A)
- LUMAPRO Miniature LED Bulb, LM1012WB, T3 1/4, 12V (LM1012WB-A)
- ILC Replacement for Philips 8.5t8/24-4000 IF 10/1 replacement light bulb lamp (8.5T8/24-4000 IF 10/1 PHILIPS)
- Lumapro LED Light Bulbs