Shop All LED Light Bulbs
Lumapro
Miniature LED Bulb, LM1012MB, T3 1/4, 12V
Mfr # LM1012MB-G
Zoro # G0713072
original price:
$18.39
15% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # LM1012MB-G
- Zoro # G0713072
- UPC # 190735573488
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 1 1/6 in |
Description
Miniature Bi-Polar LED Bulb, Trade Number LM1012MB-G, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 12 Voltage, General Purpose, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Green, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 53,57,182,293,756,1445,1815,1816,1889,1891,1893,1895
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOXFURY LIGHTING SOLUTIONS Helmet Light, Intrinsically Safe Fire (400-FF417-5)
- ACCESS LIGHTING Clear Glass, Cylinder Shade, Clear Glass (23132-CLR)
- SOUTHWIRE PROBUILT LED Yellow Battery Operated LED Work Light (511512)
- SATCO 40W 8 ft. T8 LED FA8 - 50K 50K Hours 5500L Type B BBP 2-End Wire DLC (S29919)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- LUMAPRO Miniature LED Lamp, T3 1/4, 60, B9S (L1060MB-R)
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (LMF12-W)
- LUMAPRO Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V (LMG-24-W)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-WW)
- LUMAPRO Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V (LM2006CS-WW)
- ILB GOLD Replacement For Light Bulb / Lamp, F26Dbx/Spx35/4P Led Replacement (F26DBX/SPX35/4P LED REPLACEMENT)
- Lumapro LED Light Bulbs