Shop All LED Light Bulbs
Lumapro
Miniature LED Bulb, L120PSB, 1.2W, T2,120V
Mfr # L120PSB-W
Zoro # G3164393
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T2
- Bulb Technology LED
- Bulb Type Miniature
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # L120PSB-W
- Zoro # G3164393
- UPC # 190735579268
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1/4" |
Bulb Dia. | 1/4 in |
Overall Length | 1 in |
Description
LED,1.2 W,T2,Telephone Slide No. 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 23860 replacement light bulb lamp (23860 GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- ILC Replacement for Furnlite Fc-952t4 replacement light bulb lamp (FC-952T4 FURNLITE)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-R)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-G)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-WW)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-G)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, White (L1006MB-W)
- BULBRITE Spunlite 4w Dimm C11 LED Filament Lght Bulb Candelabra (E12) Base - 2700K Warm Wht, 350 Lumens, 4PK (862785)
- Lumapro LED Light Bulbs