Shop All LED Light Bulbs
Lumapro
Miniature LED Bulb, L120PSB, 1.2W, T2,120V
Mfr # L120PSB-G
Zoro # G0717482
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T2
- Bulb Technology LED
- Bulb Type Miniature
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # L120PSB-G
- Zoro # G0717482
- UPC # 190735579275
- Country of Origin Taiwan, Province of China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1/4" |
Bulb Dia. | 1/4 in |
Overall Length | 1 in |
Description
LED,1.2 W,T2,Telephone Slide No. 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Rechargeable Led Industrial Handheld Flashlight, AA, 112 lm lm (2460C)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- BOSCH 18V 1,900 lumens LED Floodlight (GLI18V-1900N)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- LUMAPRO Mini LED Bulb, LM1006WB, 0.5W, T3 1/4, 6.3V (LM1006WB-W)
- LUMAPRO Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V (LMG-24-W)
- LUMAPRO Miniature LED Lamp, T6, Screw Base, 120 (L20120CS-G)
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-G)
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 (LM40F1WE26-W)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21432-4PK)
- Lumapro LED Light Bulbs