Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, H9-65LL, 65W, T4, 12V
Mfr # H9 65W LL
Zoro # G2109387
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4
- Bulb Base Type Prefocus (PGJ19-5)
- Wattage Equivalency 65W INC
- Watts 65 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # H9 65W LL
- Zoro # G2109387
- UPC # 190735573006
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2-5/8" |
Max. Overall Bulb Length | 2-5/8" |
Overall Length | 2 3/4 in |
Bulb Dia. | 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type Prefocus (PGJ19-5), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 65 W, Lumens 2,000 lm, Light Technology Halogen, Overall Length 2 3/4 in, Shatter-Resistant No, Trade Number H9, Voltage 12V, Watts 65 W, Rated Life 300 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Gas Strut (RE234165)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-1/2 in. (RS4634)
- SCHAEFER MARINE T-Track Endstop f/1-1/4" Track - Black (74-36)
- WOLO Sonic Blast Disc Horns, High/Low Tones (308-2T)
- LUMAPRO Miniature Lamp, 93, 13W, S8, 12.8V, PK10 (93-10PK)
- LUMAPRO Miniature Lamp, 1003, 12W, B6, 12.8V, PK10 (1003-10PK)
- LUMAPRO Miniature Lamp, H9-65, 65W, T4, 12V (H9 65W)
- LUMAPRO Miniature Lamp, 790, 25W, T2 3/4, 14V (790-1)
- LUMAPRO Miniature Lamp, 795, 55W, T4, 12.8V (795)
- LUMAPRO Miniature Lamp, 245, 1.2W, G3 1/2, 2.5V, PK10 (245-10PK)
- ILC Replacement for Light Bulb / Lamp 35par36/h/sp5 replacement light bulb lamp (35PAR36/H/SP5 LIGHT BULB / LAMP)
- Lumapro Vehicle Bulbs & Lenses