Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, H3 130,130W, T3 1/2, 12.8V
Mfr # H3 130W
Zoro # G1054523
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/2
- Bulb Base Type Spade Terminal (PK22s)
- Wattage Equivalency 130W INC
- Watts 130 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # H3 130W
- Zoro # G1054523
- UPC # 190735572917
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-21/32" |
Max. Overall Bulb Length | 1-21/32" |
Overall Length | 1 3/4 in |
Bulb Dia. | 2/5 in |
Description
Miniature Halogen Bulb, Bulb Base Type Spade Terminal (PK22s), Bulb Beam Angle Not Applicable, Bulb Dia. 2/5 in, Bulb Housing Glass, Bulb Shape T3-1/2, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 130 W, Lumens 2,600 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number H3 130, Voltage 12V, Watts 130 W, Rated Life 50 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Stainless Steel Butterfly Vent - Center Knob - 4" (331440-1)
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- FASTCAP Fastcap Fcknuckle Bender Knuckle Bender (FCKNUCKLE BENDER)
- ILC Replacement For Genie Industries, 8Pk, Gs4069 Dc 48 Volts (GS-4069 DC 48 VOLTS 8 PACK)
- LUMAPRO Miniature Lamp, 909, 4.0W, T5, 6V, PK10 (909-10PK)
- LUMAPRO Miniature Lamp, 1850, 0.5W, T3 1/4, 5V, PK10 (1850-10PK)
- LUMAPRO Miniature Lamp, H3-100,100W, T3 1/2, 12.8V (H3 100W)
- LUMAPRO Miniature Lamp, 658, 1.1W, T3 1/4, 14V, PK10 (658-10PK)
- LUMAPRO Miniature Lamp, 1003, 12W, B6, 12.8V, PK10 (1003-10PK)
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- ILB GOLD Indicator Lamp, T Shape Tubular, Automotive, Replacement For Norman Lamps, 5T5-E14-48/60V (5T5-E14-48/60V)
- Lumapro Automotive Lighting