Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, H2-55, 55W, T3, 12.8V
Mfr # H2 55W
Zoro # G1839975
original price:
$8.62
18% off
new price: $7.05
/ea
Sold in multiples of 2 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3
- Bulb Base Type X511
- Wattage Equivalency 55W INC
- Watts 55 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # H2 55W
- Zoro # G1839975
- UPC # 190735572894
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-7/32" |
Max Overall Bulb Length | 1-7/32" |
Light Bulb Dia. | 7/16" |
Bulb Dia. | 7/20 in |
Overall Length | 1 1/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type X511, Bulb Beam Angle Not Applicable, Bulb Dia. 7/20 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 55 W, Lumens 1,890 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number H2-55, Voltage 12V, Watts 55 W, Rated Life 255 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Dual Ball Attachment for Weight Distribution Shank (45933)
- LITTLE TREES Air Freshener, Card w/String, Yellow, PK6 (U6P-10105)
- TOWMATE 36in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN ROUND (TM36-7)
- VELVAC Nylon Tubing, 1/2" OD x 500 in., Coil, Bk (020055-7)
- LUMAPRO Mini Lamp, 194LL-10PK, T3 1/4, 14V, PK10 (194LL-10PK)
- LUMAPRO Miniature Lamp, 896, 38W, T3 1/4, 12.8V (896)
- LUMAPRO Miniature Lamp, 1385, 20W, R12, 28V (1385)
- LUMAPRO Miniature Lamp, 1683, S8, 28V, PK10 (1683-10PK)
- LUMAPRO Miniature Lamp, 624, 10W, G6, 28V, PK10 (624-10PK)
- LUMAPRO Miniature Lamp, 90, 7.5W, G6, 13V, PK10 (90-10PK)
- RACE SPORT Jeep Jl 50In Straight Light Bar Roof Mount Bracket Pr (RSJL05J)
- Lumapro Vehicle Bulbs & Lenses