Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, H1-70/24V, 85W, T2 1/2, 28V
Mfr # H1 70W/24V
Zoro # G2452721
original price:
$8.39
12% off
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T2-1/2
- Bulb Base Type Axial (P14.5s)
- Wattage Equivalency 84W INC
- Watts 84 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # H1 70W/24V
- Zoro # G2452721
- UPC # 190735572863
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-21/32" |
Max Overall Bulb Length | 2-21/32" |
Overall Length | 2 1/2 in |
Bulb Dia. | 7/20 in |
Description
Miniature Halogen Bulb, Bulb Base Type Axial (P14.5s), Bulb Beam Angle Not Applicable, Bulb Dia. 7/20 in, Bulb Housing Glass, Bulb Shape T2-1/2, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 70 W, Lumens 1,900 lm, Light Technology Halogen, Overall Length 2 1/2 in, Shatter-Resistant No, Trade Number H1, Voltage 24V, Watts 84 W, Rated Life 300 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Silicone Coolant Hose, Blue, 1-3/4 in. Dia (24828)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 400-600# WDH RD BAR (31421)
- OTC Bushing Driver Set, 9-13/16" L (4505)
- LUMAPRO Miniature Lamp, 7506, 21W, S8, 12V, PK10 (7506-10PK)
- LUMAPRO Mini Lamp, 6411, 9.99W, T3 1/4, 12V, PK10 (6411-10PK)
- LUMAPRO Miniature Lamp, H9-65LL, 65W, T4, 12V (H9 65W LL)
- LUMAPRO Mini Lamp, 428, 3.1W, G4 1/2, 12.5V, PK10 (428-10PK)
- LUMAPRO Mini Lamp, 3057, 6.7/27W, S8, 12.8V, PK10 (3057-10PK)
- LUMAPRO Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10 (1864-10PK)
- ILC Replacement For GE GENERAL ELECTRIC GE 1152 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-EKFZ-0)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies