Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, H1-55, 65W, T2 1/2, 12V
Mfr # H1 55W
Zoro # G3478772
original price:
$7.03
20% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T2-1/2
- Bulb Base Type Axial (P14.5s)
- Wattage Equivalency 65W INC
- Watts 65 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # H1 55W
- Zoro # G3478772
- UPC # 190735569931
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 13/32" |
Max Overall Bulb Length | 2-21/32" |
Max. Overall Bulb Length | 2-21/32" |
Bulb Dia. | 7/20 in |
Overall Length | 2 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type Axial (P14.5s), Bulb Beam Angle Not Applicable, Bulb Dia. 7/20 in, Bulb Housing Glass, Bulb Shape T2-1/2, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 55 W, Lumens 1,410 lm, Light Technology Halogen, Overall Length 2 1/2 in, Shatter-Resistant No, Trade Number H1, Voltage 12V, Watts 65 W, Rated Life 200 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 72, CN-672 (CN-672)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 3/8" Post - 2-Pack (252286)
- BUYERS PRODUCTS 4-Position 2 Inch Tubular Shank Adjustable Ball Mount (1803090)
- GSP CV Joint Half Shaft - Front Right, NCV69502 (NCV69502)
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- LUMAPRO Miniature Lamp, 755, T3 1/4, 6.3V (755-1)
- LUMAPRO Miniature Lamp, 1820, 3.0W, T3 1/4, 28V, PK10 (1820-10PK)
- LUMAPRO Miniature Lamp, 2825, 5.0W, T3 1/4, 12V, PK10 (2825-10PK)
- LUMAPRO Miniature Lamp, 1448, 1.0W, G3 1/2, 24V, PK10 (1448-10PK)
- LUMAPRO Miniature Lamp, 898, 38W, T3 1/4, 12.8V (898)
- ILC Replacement for Chicago Miniature / CML Cml757-27 replacement light bulb lamp, 10PK (CML757-27 CHICAGO MINIATURE / CML)
- Lumapro Vehicle Bulbs & Lenses