Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 98, 8.0W, G6, 13V, PK10
Mfr # 98-10PK
Zoro # G3298872
original price:
$6.17
7% off
new price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 8.06W INC
- Watts 8.06 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 98-10PK
- Zoro # G3298872
- UPC # 190735569795
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 3/4" |
Max Overall Bulb Length | 1-7/16" |
Max. Overall Bulb Length | 1-7/16" |
Overall Length | 1 7/16 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 98, Voltage 13V AC, Watts 8.06 W, Bulb Beam Angle Not Applicable, Rated Life 800 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Comp Fit, 90 Deg, Male Elbw, 5/8"x1/2"Pipe (016450)
- TIMKEN Differential Race, 15245 (15245)
- OTC Repair Stand, Heavy Duty, 1 ton, Steel (1735B)
- GATES Regular Locking Fuel Cap, 31778 (31778)
- LUMAPRO Miniature Lamp, 623, 10W, G6, 28V, PK10 (623-10PK)
- LUMAPRO Miniature Lamp, 1156, 27W, S8, 12.8V, PK10 (1156-10PK)
- LUMAPRO Miniature Lamp, H3 130,130W, T3 1/2, 12.8V (H3 130W)
- LUMAPRO Miniature Lamp, 1692, 17W, S8, 28V, PK10 (1692-10PK)
- LUMAPRO Miniature Lamp, 896, 38W, T3 1/4, 12.8V (896)
- LUMAPRO Miniature Lamp, 7511-10PK, S8, 24V, PK10 (7511-10PK)
- MOTORMITE Headlight Knob Kit, 76897 (76897)
- Lumapro Vehicle Bulbs & Lenses