Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 97, 9.3W, G6, 13.5V, PK10
Mfr # 97-10PK
Zoro # G2970134
original price:
$7.02
8% off
new price: $6.39
/pk 10, $0.64/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 9.3W INC
- Watts 9.3 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 97-10PK
- Zoro # G2970134
- UPC # 190735570456
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-7/16" |
Max. Overall Bulb Length | 1-7/16" |
Light Bulb Dia. | 3/4" |
Overall Length | 1 7/16 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2444K, Lumens 50 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 97, Voltage 13.5V AC, Watts 9.3 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Stain Remover, Spider&Bird 22Oz, #095122P (095122P)
- PAC RADIO REPL.W/SWC RETEN.BLT-IN, CLOCK RET. (RP4HD11)
- ORALITE Reflective Tape, Truck and Trailer Type (V42-5647-020150)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 2.50IN-2.25IN(2) (7425CB)
- LUMAPRO Miniature Lamp, 912, 13W, T5, 12.8V, PK10 (912-10PK)
- LUMAPRO Mini Lamp, 53, 1.7W, G3 1/2, 14.4V, PK10 (53-10PK)
- LUMAPRO Miniature Lamp, H11-55, 55W, T3 1/2, 12V (H11 55W)
- LUMAPRO Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10 (1864-10PK)
- LUMAPRO Miniature Lamp, 778, 20W, T2 3/4, 6V (778-1)
- LUMAPRO Miniature Lamp, 211-2, 1.0W, T3, 12.8V, PK10 (211-2-10PK)
- ILC Replacement For BATTERIES AND LIGHT BULBS E85 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-LJFQ-4)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies