Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 922, 13W, T5, 12.8V, PK10
Mfr # 922-10PK
Zoro # G0753033
original price:
$7.77
8% off
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 12.544W INC
- Watts 12.544 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 922-10PK
- Zoro # G0753033
- UPC # 190735570272
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/2" |
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 1-1/2" |
Overall Length | 1 1/2 in |
Bulb Dia. | 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2728K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 922, Voltage 12.8V AC, Watts 12.544 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE LARGE DOCK BUMPER 6FT LENGTH (DB4.60)
- DAYCO Utility Belt Industrl V-Belt, Ap71 (AP71)
- PERFORMANCE TOOL 60-Pc Drain Plug Gasket Assortment, W5234 (W5234)
- ILB GOLD Replacement For New Holland 8970, Year 1993 Alternator (8970 YEAR 1993 ALTERNATOR)
- LUMAPRO Miniature Lamp, 68, 8.0W, G6, 13.5V, PK10 (68-10PK)
- LUMAPRO Miniature Lamp, 1156, 27W, S8, 12.8V, PK10 (1156-10PK)
- LUMAPRO Miniature Lamp, 94, 13W, S8, 12.8V, PK10 (94-10PK)
- LUMAPRO Miniature Lamp, 631, 8.8W, G6, 14V, PK10 (631-10PK)
- LUMAPRO Miniature Lamp, 898, 38W, T3 1/4, 12.8V (898)
- LUMAPRO Miniature Lamp, 886, 50W, T3 1/4, 12.8V (886)
- MIDWEST FASTENER #1157 Clear Glass Miniature Light Bulbs 8PK (65641)
- Lumapro Automotive Lighting