Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 921, 18W, T5, 12.8V, PK10
Mfr # 921-10PK
Zoro # G0381972
product price: $7.35
/pk 10, $0.74/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 17.92W INC
- Watts 17.92 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 921-10PK
- Zoro # G0381972
- UPC # 190735571170
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/2" |
Max Overall Bulb Length | 1-1/2" |
Light Bulb Dia. | 5/8" |
Bulb Dia. | 5/8 in |
Overall Length | 1 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2792K, Lumens 264 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 921 (W16W), Voltage 12.8V AC, Watts 17.92 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-BIL Fogging Oil/Cylinder Protector, 12 oz. (22001)
- MEVOTECH MEVOTECH TIE ROD END (MS90738)
- GUEST 2112A Battery On/Off Switch Universal Mount w/o AFD (2112A)
- LITTELFUSE LITTELFUSE ATO15BP ATO Fuse 15 Amp; 5 CDS per pack (L24-ATO15BP)
- LUMAPRO Mini Lamp, 130MB, 3.3W, T2 1/2,130V, PK10 (130MB-10PK)
- LUMAPRO Miniature Lamp, 14W, S8, 32V, PK10 (1228-10PK)
- LUMAPRO Miniature Lamp, 1003, 12W, B6, 12.8V, PK10 (1003-10PK)
- LUMAPRO Miniature Lamp, 243, 0.6W, TL3, 2.3V, PK10 (243-10PK)
- LUMAPRO Miniature Lamp, H11-55, 55W, T3 1/2, 12V (H11 55W)
- LUMAPRO Miniature Lamp, 894, 38W, T3 1/4, 12.8V (894)
- HELLA Bulb 9012Ll/Hir2 12V, 9012Ll (9012LL)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies