Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 914, 3.6W, T5, 4V, PK10
Mfr # 914-10PK
Zoro # G2475952
product price: $7.09
/pk 10, $0.71/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 3.6W INC
- Watts 3.6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 914-10PK
- Zoro # G2475952
- UPC # 190735571439
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/2" |
Max Overall Bulb Length | 1-1/2" |
Light Bulb Dia. | 5/8" |
Overall Length | 1 1/2 in |
Bulb Dia. | 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 44 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 914, Voltage 4V AC, Watts 3.6 W, Bulb Beam Angle Not Applicable, Rated Life 50 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Small Exit Plate (RF6031)
- MAIN FILTER PARKER 935167 Replacement/Interchange Spin-On Filter (MF0058053)
- SLIME Tire Patch Kit (20189/4060-A)
- MITYVAC Manual Fluid Extractor, 7-1/2 in. L (MVA6851)
- LUMAPRO Miniature Lamp, 86, 0.2W, T1 3/4, 6.3V, PK10 (86-10PK)
- LUMAPRO Miniature Lamp, 147, 3.0W, T3 1/4, 7V, PK10 (147-10PK)
- LUMAPRO Miniature Lamp, 939, 5.4W, T5, 6V, PK10 (939-10PK)
- LUMAPRO Miniature Lamp, 1076, S8, 12.8V, PK10 (1076-10PK)
- LUMAPRO Mini Incand. Bulb, 901, 4.0W, T5, 12.8V, PK10 (901-10PK)
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- ILC Replacement for Osram Sylvania 70335 Bulk replacement light bulb lamp (70335 BULK OSRAM SYLVANIA)
- Lumapro Vehicle Bulbs & Lenses