Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 908, 9.0W, T5, 6V, PK10
Mfr # 908-10PK
Zoro # G2012981
product price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 9W INC
- Watts 9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 908-10PK
- Zoro # G2012981
- UPC # 190735571712
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/2" |
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 1-1/2" |
Overall Length | 1 1/2 in |
Bulb Dia. | 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2735K, Lumens 151 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 908, Voltage 6V AC, Watts 9 W, Bulb Beam Angle Not Applicable, Rated Life 50 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 5/16" Post - 25-Pack (242235)
- FUNNEL KING Measuring Container, 4 qt. Capacity (94488)
- ATD TOOLS ATD Tools ATD-5208 Strap-Type Oil Filter Wrench (ATD-5208)
- TIMKEN TAPERED ROLLER BEARING CONE (495)
- LUMAPRO Miniature Lamp, 1130, 17W, S8, 6.4V, PK10 (1130-10PK)
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- LUMAPRO Miniature Lamp, 1003, 12W, B6, 12.8V, PK10 (1003-10PK)
- LUMAPRO Miniature Lamp, 1816, 4.0W, T3 1/4, 13V, PK10 (1816-10PK)
- LUMAPRO Miniature Lamp, 755, T3 1/4, 6.3V (755-1)
- LUMAPRO Mini Lamp, 1866, 1.6W, T3 1/4, 6.3V, PK10 (1866-10PK)
- ILB GOLD Replacement For Satco S6452 T8 Replacement Led (S6452 T8 REPLACEMENT LED)
- Lumapro Automotive Lighting