Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 906, 9.3W, T5, 13V, PK10
Mfr # 906-10PK
Zoro # G2678261
product price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T5
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 9.315W INC
- Watts 9.315 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 906-10PK
- Zoro # G2678261
- UPC # 190735570548
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 1-1/2" |
Max Overall Bulb Length | 1-1/2" |
Bulb Dia. | 5/8 in |
Overall Length | 1 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2692K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 906, Voltage 13.5V AC, Watts 9.315 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Socket Rack, 1/4" Drive, SAE (9720)
- GROCO 1-1/4" NPS NPT Combo Bronze Thru-Hull Fitting w/Nut (TH-1250-W)
- GROTE LIGHTING YEL-LED- SIDE TURN LMP- OVAL- FLNGD- AMP (54213)
- RITCHIE S-53 Explorer Compass - Surface Mount - Black (S-53)
- LUMAPRO Miniature Lamp, 28W, S11, 6.2V (1724-10PK)
- LUMAPRO Miniature Lamp, 7225, 4.0/21W, S8, 12V, PK10 (7225-10PK)
- LUMAPRO Miniature Lamp, 783, 12W, T2 1/4, 12V (783-1)
- LUMAPRO Miniature Lamp, H1-55, 65W, T2 1/2, 12V (H1 55W)
- LUMAPRO Miniature Lamp, 4.8W, T3 1/4, 48V, PK10 (1823-10PK)
- LUMAPRO Miniature Incand. Bulb, 20W, S8, 28V, PK10 (1204)
- ILC Replacement for Zoro 2fmp7 replacement light bulb lamp, 10PK (2FMP7 ZORO)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies