Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 9006, 55W, T4 5/8, 12.8V
Mfr # 9006
Zoro # G2068516
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T4-5/8
- Bulb Base Type Right Angle Prefocus (P22d)
- Wattage Equivalency 55W INC
- Watts 55 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 9006
- Zoro # G2068516
- UPC # 190735572481
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2-11/64" |
Light Bulb Dia. | 1/2" |
Max. Overall Bulb Length | 2-11/64" |
Overall Length | 3 in |
Bulb Dia. | 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type Right Angle Prefocus (P22d), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4-5/8, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 51 W, Lumens 1,000 lm, Light Technology Halogen, Overall Length 3 in, Shatter-Resistant No, Trade Number HB4-9006, Voltage 12V, Watts 55 W, Rated Life 1,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B295)
- RULE Rule STC Tournament Series™ 800 G.P.H. Livewell Pump (403STC)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Clear LED Strobe Light (8892241)
- GROTE LIGHTING LICENSE LAMP- CLR- 2 TWIST-IN FACTORY-SL (45821)
- LUMAPRO Mini Lamp, 2722, 2.04W, T1 1/2, 12V, PK10 (2722-10PK)
- LUMAPRO Miniature Lamp, 1815, 3.0W, T3 1/4, 14V, PK10 (1815-10PK)
- LUMAPRO Miniature Lamp, 193, 4.6W, T3 1/4, 14V, PK10 (193-10PK)
- LUMAPRO Mini Lamp, 6411, 9.99W, T3 1/4, 12V, PK10 (6411-10PK)
- LUMAPRO Miniature Lamp, H3-55, 55W, T3 1/2, 12.8V (H3 55W)
- LUMAPRO Miniature Lamp, 756, 1.0W, T3 1/4, 14V, PK10 (756-10PK)
- ILC Replacement for GE GENERAL ELECTRIC G.E 2660 (2660 GE GENERAL ELECTRIC G.E)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies