Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 896, 38W, T3 1/4, 12.8V
Mfr # 896
Zoro # G2073933
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/4
- Bulb Base Type Right Angle Prefocus (PGJ13)
- Wattage Equivalency 37.5W INC
- Watts 37.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 896
- Zoro # G2073933
- UPC # 190735572221
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2-11/16" |
Light Bulb Dia. | 7/16" |
Max. Overall Bulb Length | 2-11/16" |
Overall Length | 2 3/4 in |
Bulb Dia. | 9/20 in |
Description
Miniature Halogen Bulb, Bulb Base Type Right Angle Prefocus (PGJ13), Bulb Beam Angle Not Applicable, Bulb Dia. 9/20 in, Bulb Housing Glass, Bulb Shape T3-1/4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 37.5 W, Lumens 940 lm, Light Technology Halogen, Overall Length 2 3/4 in, Shatter-Resistant No, Trade Number 896, Voltage 12V, Watts 37.5 W, Rated Life 200 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1/2" NPT x 3/4" ID Bronze Full Flow 90 Elbow Pipe to Hose Fitti (FFC-500)
- ZEREX G-48 Antifreeze, 1 gal., Bottle (861583)
- PUROLATOR Purolator PBL10111 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL10111)
- PERKO Perko 0615DP2STS LED Stealth II Series Horizontal Mount Bi-Color Light - Stainless Steel Finish (0615DP2STS)
- LUMAPRO Miniature Lamp, 1891, 3.0W, T3 1/4, 14V, PK10 (1891-10PK)
- LUMAPRO Mini Lamp, 3057, 6.7/27W, S8, 12.8V, PK10 (3057-10PK)
- LUMAPRO Mini Lamp, 1829, 1.96W, T3 1/4, 28V, PK10 (1829-10PK)
- LUMAPRO Miniature Lamp, 9006XS, 55W, T4 5/8, 12.8V (9006XS)
- LUMAPRO Miniature Lamp, 1493, 18W, S8, 6.5V, PK10 (1493-10PK)
- LUMAPRO Miniature Lamp, 3155, 20W, S8, 12.8V, PK10 (3155-10PK)
- HELLA Bulb 9003/Hb2 12V 60/55W P43T T4.6 Sb Running Light, 9003Sb (9003SB)
- Lumapro Automotive Lighting