Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 893, 37W, T3 1/4, 12.8V
Mfr # 893
Zoro # G2824166
original price:
$7.54
12% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/4
- Bulb Base Type Axial (PG13)
- Wattage Equivalency 37.5W INC
- Watts 37 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 893
- Zoro # G2824166
- UPC # 190735569887
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2-11/16" |
Max. Overall Bulb Length | 2-11/16" |
Light Bulb Dia. | 1" |
Bulb Dia. | 9/20 in |
Overall Length | 2 3/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type Axial (PG13), Bulb Beam Angle Not Applicable, Bulb Dia. 9/20 in, Bulb Housing Glass, Bulb Shape T3-1/4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 37.5 W, Lumens 940 lm, Light Technology Halogen, Overall Length 2 3/4 in, Shatter-Resistant No, Trade Number 893, Voltage 12V, Watts 37 W, Rated Life 200 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Drink Holder, Black (00051-8)
- MOTHERS WAX CALIF GOLD 16OZ (05701)
- DONALDSON Mounting Band, Plastic, P777151 (P777151)
- GROZ Fuel Filter, Water Block, 10 Micron (45911)
- LUMAPRO Miniature Lamp, 1683, S8, 28V, PK10 (1683-10PK)
- LUMAPRO Miniature Lamp, 89, 7.5W, G6, 13V, PK10 (89-10PK)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- LUMAPRO Mini Lamp, 1847, 0.3W, T3 1/4, 6.3V, PK10 (1847-10PK)
- LUMAPRO Miniature Lamp, 211-2, 1.0W, T3, 12.8V, PK10 (211-2-10PK)
- LUMAPRO Miniature Lamp, 881, 27W, T3 1/4, 12.8V (881)
- ILC Replacement For BATTERIES AND LIGHT BULBS 899 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-LFT7-4)
- Lumapro Automotive Lighting