Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 89, 7.5W, G6, 13V, PK10
Mfr # 89-10PK
Zoro # G0466103
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 7.54W INC
- Watts 7.54 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 89-10PK
- Zoro # G0466103
- UPC # 190735570630
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 3/4" |
Max Overall Bulb Length | 1-7/16" |
Max. Overall Bulb Length | 1-7/16" |
Overall Length | 1 7/16 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2696K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 89, Voltage 13V AC, Watts 7.54 W, Bulb Beam Angle Not Applicable, Rated Life 750 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Amber/Clear (ED3777AW)
- PLANO Waterproof Polycarbonate Storage Box (145000)
- SHURFLO Caged Automatic Float Switch - 12/24 VDC (359-111-40)
- KEYSCO TOOLS Door Unlocking, Tool (77275)
- LUMAPRO Miniature Lamp, 1383, 20W, R12, 13V (1383)
- LUMAPRO Mini Lamp, 120MB, 3.6W, T2 1/2,120V, PK10 (120MB-10PK)
- LUMAPRO Miniature Lamp, 112, 0.3W, TL3, 1.2V, PK10 (112-10PK)
- LUMAPRO Mini Lamp, 1154, 5.3/6.8W, S8, 6.4V, PK10 (1154-10PK)
- LUMAPRO Miniature Lamp, 1155, 8.0W, G6, 13.5V, PK10 (1155-10PK)
- LUMAPRO Miniature Lamp, 27, 1.5W, G4 1/2, 4.9V, PK10 (27-10PK)
- TOTALTURF Quick Fist Rubber Clamps for Off Road Vehicles - Small - Pack of 2 (TO20545)
- Lumapro Automotive Lighting