Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 886, 50W, T3 1/4, 12.8V
Mfr # 886
Zoro # G0506974
original price:
$9.47
20% off
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T3-1/4
- Bulb Base Type Right Angle Prefocus (PGJ13)
- Wattage Equivalency 50W INC
- Watts 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 886
- Zoro # G0506974
- UPC # 190735572177
- Country of Origin Korea, Republic of
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-11/16" |
Light Bulb Dia. | 7/16" |
Max Overall Bulb Length | 2-11/16" |
Overall Length | 2 11/16 in |
Bulb Dia. | 43/100 in |
Description
Miniature Incandescent Bulb, Bulb Base Type Right Angle Prefocus (PGJ13), Bulb Beam Angle Not Applicable, Bulb Dia. 43/100 in, Bulb Housing Glass, Bulb Shape T3-1/4, Color Rendering Index Not Applicable, Color Temperature 3600K, Lumens 1,257 lm, Light Technology Halogen, Overall Length 2 11/16 in, Shatter-Resistant No, Trade Number 886, Voltage 12V AC, Watts 50 W, Rated Life 200 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mt and Demount Tool, 52 In, 1 In Stk, Stl (34847)
- AFTERMARKET Prestolite Solenoid (PRL-15-249-JN)
- ECCO Mini Lightbar, Amber, Permanent, 8 Heads (5580A)
- SEALITE Marine Navigational Warning Led Light Fixture (SL-60)
- LUMAPRO Miniature Lamp, 1591, 17W, S8, 28V, PK10 (1591-10PK)
- LUMAPRO Miniature Lamp, 44, 1.6W, T3 1/4, 6.3V, PK10 (44-10PK)
- LUMAPRO Miniature Lamp, 1692, 17W, S8, 28V, PK10 (1692-10PK)
- LUMAPRO Miniature Lamp, 147, 3.0W, T3 1/4, 7V, PK10 (147-10PK)
- LUMAPRO Miniature Lamp, 328, 1.0W, T1 3/4, 6V, PK10 (328-10PK)
- LUMAPRO Mini Lamp, 1449, 0.3W, G3 1/2, 14V, PK10 (1449-10PK)
- ILC Replacement for Vosla W3W 3W 12V replacement light bulb lamp, 10PK (W3W 3W 12V VOSLA)
- Lumapro Vehicle Bulbs & Lenses