Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 790, 25W, T2 3/4, 14V
Mfr # 790-1
Zoro # G2323221
original price:
$9.09
20% off
new price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T2-3/4
- Bulb Base Type 2-Pin (G4)
- Wattage Equivalency 25W INC
- Watts 25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 790-1
- Zoro # G2323221
- UPC # 190735583548
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/4" |
Max Overall Bulb Length | 1-1/4" |
Overall Length | 1 1/4 in |
Bulb Dia. | 3/8 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 3/8 in, Bulb Housing Glass, Bulb Shape T2-3/4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 25 W, Lumens 528 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number 790, Voltage 14V, Watts 25 W, Rated Life 200 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Lock Out Tool Big Easy Glow In The Dark (32950)
- RUBBERMASTER PLUS 11L-15/16 NHS Bias Implement Tube With TR15CW Valve (281133)
- 3M InteriorProtection Auto Seat Cove, PK250 (36900)
- ILC Replacement For GE GENERAL ELECTRIC GE 4446 (WW-1VRC-1)
- LUMAPRO Mini Lamp, 2722, 2.04W, T1 1/2, 12V, PK10 (2722-10PK)
- LUMAPRO Miniature Lamp, 1813, 1.0W, T3 1/4, PK10 (1813-10PK)
- LUMAPRO Miniature Lamp, 881, 27W, T3 1/4, 12.8V (881)
- LUMAPRO Mini Lamp, H4-75/70, 70/75W, T4 5/8, 28V (H4 75/70W)
- LUMAPRO Miniature Lamp, H1-70/24V, 85W, T2 1/2, 28V (H1 70W/24V)
- LUMAPRO Miniature Lamp, 2232, 18W, S8, 28V, PK10 (2232-10PK)
- ILC Replacement For BULBRITE 63 AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-0LDS-5)
- Lumapro Vehicle Bulbs & Lenses