Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 788, 20W, T2 1/4, 6V
Mfr # 788-1
Zoro # G3459136
original price:
$8.69
20% off
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T2-1/4
- Bulb Base Type 2-Pin (G4)
- Wattage Equivalency 20W INC
- Watts 20 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 788-1
- Zoro # G3459136
- UPC # 190735583524
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/4" |
Max. Overall Bulb Length | 1-1/4" |
Light Bulb Dia. | 5/16" |
Bulb Dia. | 7/20 in |
Overall Length | 1 1/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 7/20 in, Bulb Housing Glass, Bulb Shape T2-1/4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 20 W, Lumens 400 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number 788, Voltage 6V, Watts 20 W, Rated Life 100 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Swivel, 1/4" x 1/8" Male NPT (DOT69S-0402)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Large Die-Cut Window Film - New Logo (2324596442)
- MOBIL Hydraulic Oil, Pail, 5 gal, DTE 20, ISO Grade 68 (125342)
- EAGLE EYES LAMP, GM073-B001R (GM073-B001R)
- LUMAPRO Miniature Lamp, 5007, 5.0W, T6, 12V, PK10 (5007-10PK)
- LUMAPRO Miniature Lamp, 1815, 3.0W, T3 1/4, 14V, PK10 (1815-10PK)
- LUMAPRO Miniature Lamp, 168, 4.9W, T3 1/4, 14V, PK10 (168-10PK)
- LUMAPRO Miniature Lamp, 922, 13W, T5, 12.8V, PK10 (922-10PK)
- LUMAPRO Miniature Lamp, 789, 22W, T2 3/4, 12V (789-1)
- LUMAPRO Mini Lamp, 1034, 8.3/23W, S8, 12.8V, PK10 (1034-10PK)
- GROTE Dome Lamp, Round, With Switch (61161)
- Lumapro Automotive Lighting