Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 787, 10W, T2 1/4, 6V
Mfr # 787
Zoro # G2637774
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape T2-1/4
- Bulb Base Type 2-Pin (G4)
- Wattage Equivalency 10W INC
- Watts 10 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 787
- Zoro # G2637774
- UPC # 190735571392
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1" |
Max. Overall Bulb Length | 1" |
Overall Length | 1 1/4 in |
Bulb Dia. | 7/20 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 7/20 in, Bulb Housing Glass, Bulb Shape T2-1/4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 10 W, Lumens 200 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number 787, Voltage 6V, Watts 10 W, Rated Life 100 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Brake Drum for Golf Cart (21807G2)
- A & I PRODUCTS 50 Double Connector Link (USA) 4" x6" x1" (A-CL50D)
- VDO MARINE 3-3/8" Tachometer w/Multi-Function Display-0 to 3000 RPM-Black Dial (A2C59512390)
- MTD Wheel Asm-Friction (918-07239)
- LUMAPRO Miniature Lamp, 3175, 10W, T3 1/4, 12V, PK10 (3175-10PK)
- LUMAPRO Miniature Lamp, H3-100,100W, T3 1/2, 12.8V (H3 100W)
- LUMAPRO Miniature Lamp, 3057NA, 27W, S8, 12.8V, PK10 (3057NA-10PK)
- LUMAPRO Mini Lamp, H4-75/70, 70/75W, T4 5/8, 28V (H4 75/70W)
- LUMAPRO Miniature Lamp, 9005XS, 65W, T4, 12.8V (9005XS)
- LUMAPRO Miniature Lamp, 168, 4.9W, T3 1/4, 14V, PK10 (168-10PK)
- ILC Replacement For BATTERIES AND LIGHT BULBS 1152 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L86Y-1)
- Lumapro Vehicle Bulbs & Lenses