Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 767, 12W, T2 1/4, 6V
Mfr # 767-1
Zoro # G0718611
original price:
$12.68
14% off
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T2-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 12W INC
- Watts 12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 767-1
- Zoro # G0718611
- UPC # 190735583449
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-1/4" |
Max. Overall Bulb Length | 1-1/4" |
Overall Length | 1 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T2-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 220 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 767, Voltage 6V AC, Watts 12 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX70 (BX70)
- AGS NiCopp Brake Line Adapter, 1/4 x 8 (7/16-24 Invtd)(9/16-18 Invtd) (CNA-B410)
- SOLAR 1700 Peak Amp 12V Vehicle Jump Starter with 12 VDC Outlet (JNC660)
- YARD TUFF Receiver Mount Spreader 80lb (AS-80ATV12)
- LUMAPRO Miniature Lamp, 306, 14W, S8, 28V, PK10 (306-10PK)
- LUMAPRO Miniature Lamp, 1821, 5.0W, T3 1/4, 28V, PK10 (1821-10PK)
- LUMAPRO Miniature Lamp, 898, 38W, T3 1/4, 12.8V (898)
- LUMAPRO Miniature Lamp, 1142, 18W, S8, 12.8V, PK10 (1142-10PK)
- LUMAPRO Miniature Lamp, 906, 9.3W, T5, 13V, PK10 (906-10PK)
- LUMAPRO Miniature Lamp, 94, 13W, S8, 12.8V, PK10 (94-10PK)
- J.W. SPEAKER Low Beam Headlight, LED Type (8800 Evolution 2)
- Lumapro Automotive Lighting