Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 755, T3 1/4, 6.3V
Mfr # 755-1
Zoro # G3222091
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 0.945W INC
- Watts 0.945 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 755-1
- Zoro # G3222091
- UPC # 190735583036
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-3/16" |
Max. Overall Bulb Length | 1-3/16" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2249K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 755, Voltage 6.3V AC, Watts 0.945 W, Bulb Beam Angle Not Applicable, Rated Life 20,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAWARE Keelguard 5' White (20105)
- SKF Shaft Seal, 1-1/8 x 2-1/8 x 5/16", CRW1, NBR (11372)
- DOCK EDGE Ultragard 35" PVC Dock Cushion - White (1008-F)
- FEL-PRO Gasket Material, 3060 (3060)
- LUMAPRO Miniature Lamp, 1819, 1.0W, T3 1/4, 28V, PK10 (1819-10PK)
- LUMAPRO Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10 (233-10PK)
- LUMAPRO Miniature Lamp, 1156, 27W, S8, 12.8V, PK10 (1156-10PK)
- LUMAPRO Mini Lamp, 3057, 6.7/27W, S8, 12.8V, PK10 (3057-10PK)
- LUMAPRO Miniature Lamp, 914, 3.6W, T5, 4V, PK10 (914-10PK)
- LUMAPRO Mini Lamp, 1893, 4.6W, T3 1/4, 14V, PK10 (1893-10PK)
- ECCO LED, Interior Light, Rctnglr, Swtchd, 5.5" (EW0410)
- Lumapro Automotive Lighting