Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 7511-10PK, S8, 24V, PK10
Mfr # 7511-10PK
Zoro # G4057261
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 21W INC
- Watts 21 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 7511-10PK
- Zoro # G4057261
- UPC # 190735565124
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2-3/32" |
Max. Overall Bulb Length | 2-3/32" |
Overall Length | 2 3/32 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2767K, Lumens 452 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 7511 (P21W 24V), Voltage 24V AC, Watts 21 W, Bulb Beam Angle Not Applicable, Rated Life 150 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG CHASSIS UNIVERSAL JOINT (253)
- KYB Excel-G Shock Absorber - Rear, 3440013 (3440013)
- FOUR SEASONS Fitting-Weld-On #10 Ac Fitting, 14263 (14263)
- PIONEER CABLE Solenoid, 771110 (771110)
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 (400-10PK)
- LUMAPRO Miniature Lamp, 7506, 21W, S8, 12V, PK10 (7506-10PK)
- LUMAPRO Miniature Lamp, 1076, S8, 12.8V, PK10 (1076-10PK)
- LUMAPRO Miniature Lamp, 1493, 18W, S8, 6.5V, PK10 (1493-10PK)
- LUMAPRO Miniature Lamp, 1252, 0.3W, G6, 28V, PK10 (1252-10PK)
- LUMAPRO Miniature Lamp, 1130, 17W, S8, 6.4V, PK10 (1130-10PK)
- SATCO Bulb, Halogen, 300W, T3, Double Ended Base, Double Ended (S1925)
- Lumapro Automotive Lighting