Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 7506, 21W, S8, 12V, PK10
Mfr # 7506-10PK
Zoro # G1893272
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 21W INC
- Watts 21 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 7506-10PK
- Zoro # G1893272
- UPC # 190735572443
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 2-3/32" |
Max. Overall Bulb Length | 2-3/32" |
Overall Length | 2 3/32 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2767K, Lumens 440 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 7506 (P21W), Voltage 12V AC, Watts 21 W, Bulb Beam Angle Not Applicable, Rated Life 150 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK UTILITY BODY - SAFETY RACK 65.50 x 18.00 (10560)
- SLIME Inflator Allpurp 100Psi (40034)
- SHURFLO COMPLETE UPPER HOUSING WITH SWITCH & BY-PASS (94-800-00)
- UNITED SCIENTIFIC Lab Jack, Base 8" L x 8" W, 11.75" Max. H (LBJK88)
- LUMAPRO Miniature Lamp, 68, 8.0W, G6, 13.5V, PK10 (68-10PK)
- LUMAPRO Miniature Lamp, 40, 1.0W, T3 1/4, 6.3V, PK10 (40-10PK)
- LUMAPRO Miniature Lamp, 756-1, T3 1/4, 14V (756-1)
- LUMAPRO Miniature Lamp, 1815, 3.0W, T3 1/4, 14V, PK10 (1815-10PK)
- LUMAPRO Miniature Lamp, 7225, 4.0/21W, S8, 12V, PK10 (7225-10PK)
- LUMAPRO Miniature Lamp, 259, 1.5W, T3 1/4, 6.3V, PK10 (259-10PK)
- ILC Replacement For CEC INDUSTRIES 7444NA AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-0VZ9-5)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies