Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 73, 1.0W, T1 3/4, 14V, PK10
Mfr # 73-10PK
Zoro # G1277053
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-3/4
- Bulb Base Type Glass Wedge (W2.1x4.9d)
- Wattage Equivalency 1.12W INC
- Watts 1.12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 73-10PK
- Zoro # G1277053
- UPC # 190735571484
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 51/64" |
Light Bulb Dia. | 1/4" |
Max Overall Bulb Length | 51/64" |
Bulb Dia. | 1/4 in |
Overall Length | 51/64 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x4.9d), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2463K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 73, Voltage 14V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 15,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 51/64 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P170063 (P170063)
- PERFORMANCE TOOL Heavy Duty Remote Starter, W80586 (W80586)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- RHINO-RACK ROOF RACK LEG KIT - FOR VORTEX AERO ON BARE ROOF; SET OF 4 *CU2014* (RLKVA)
- LUMAPRO Miniature Lamp, 112, 0.3W, TL3, 1.2V, PK10 (112-10PK)
- LUMAPRO Mini Incand. Bulb, 917, 14W, T5, 12V, PK10 (917-10PK)
- LUMAPRO Mini Lamp, 3357/3457, 8/27W, S8, 12.8V, PK10 (3457-10PK)
- LUMAPRO Mini Lamp, 1449, 0.3W, G3 1/2, 14V, PK10 (1449-10PK)
- LUMAPRO Miniature Lamp, 757, 2.2W, T3 1/4, 28V, PK10 (757-10PK)
- LUMAPRO Miniature Lamp, 24PSB, 2.0W, T2, 24V, PK10 (24PSB-10PK)
- LUMAPRO Miniature Lamp, 1691, 17W, S8, 28V, PK10 (1691-10PK)
- Lumapro Automotive Lighting