Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 7225, 4.0/21W, S8, 12V, PK10
Mfr # 7225-10PK
Zoro # G1667906
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Double Contact Index (BAY15d)
- Wattage Equivalency 3.96/28.80W INC
- Watts 3.96 W, 28.8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 7225-10PK
- Zoro # G1667906
- UPC # 190735572412
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-3/32" |
Max Overall Bulb Length | 2-3/32" |
Light Bulb Dia. | 1" |
Overall Length | 2 3/32 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 440 lm, Light Technology Incandescent, Trade Number 7225, Voltage 12V AC, Watts 3.96 W, 28.8 W, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11003C (HA11003C)
- SOUTHCO T-Handle Latch - Black Flexible Rubber w/Keeper (F7-53)
- SUR&R Push On Fitting, For 3/8" Fuel Lines, PK2 (K067)
- SKF Disc Harrow Bearing, W208-Ppb12 (W208-PPB12)
- LUMAPRO Miniature Lamp, 456, 4.8W, G4 1/2, 28V, PK10 (456-10PK)
- LUMAPRO Miniature Lamp, 40, 1.0W, T3 1/4, 6.3V, PK10 (40-10PK)
- LUMAPRO Miniature Lamp, 68, 8.0W, G6, 13.5V, PK10 (68-10PK)
- LUMAPRO Miniature Lamp, 57, 3.0W, G4 1/2, 14V, PK10 (57-10PK)
- LUMAPRO Miniature Lamp, 94, 13W, S8, 12.8V, PK10 (94-10PK)
- LUMAPRO Miniature Lamp, 1448, 1.0W, G3 1/2, 24V, PK10 (1448-10PK)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies