Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 68, 8.0W, G6, 13.5V, PK10
Mfr # 68-10PK
Zoro # G1816796
product price: $6.85
/pk 10, $0.68/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 7.965W INC
- Watts 7.965 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 68-10PK
- Zoro # G1816796
- UPC # 190735571378
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 3/4" |
Max Overall Bulb Length | 1-7/16" |
Max. Overall Bulb Length | 1-7/16" |
Overall Length | 1 7/16 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 50 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 68, Voltage 13.5V AC, Watts 7.965 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., 2-5/16" (40075)
- URO PARTS Iac Valve Hose, 9146225 (9146225)
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 27 In, Red (1308200)
- SKF Scotseal Classic Seal, 42623 (42623)
- LUMAPRO Miniature Lamp, 1889, 4.0W, T3 1/4, 14V, PK10 (1889-10PK)
- LUMAPRO Miniature Lamp, 624, 10W, G6, 28V, PK10 (624-10PK)
- LUMAPRO Miniature Lamp, 57, 3.0W, G4 1/2, 14V, PK10 (57-10PK)
- LUMAPRO Miniature Lamp, 890, 27W, T3 1/4, 12.8V (890)
- LUMAPRO Miniature Lamp, 12PSB, 2.0W, T2, 12V, PK10 (12PSB-10PK)
- LUMAPRO Mini Lamp, 1034, 8.3/23W, S8, 12.8V, PK10 (1034-10PK)
- ILC Replacement for Forest Dental 16060 replacement light bulb lamp (16060 FOREST DENTAL)
- Lumapro Vehicle Bulbs & Lenses