Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 67, 8.0W, G6, 13.5V, PK10
Mfr # 67-10PK
Zoro # G3038402
product price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 7.97W INC
- Watts 7.97 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 67-10PK
- Zoro # G3038402
- UPC # 190735571316
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-7/16" |
Light Bulb Dia. | 3/4" |
Max Overall Bulb Length | 1-7/16" |
Bulb Dia. | 3/4 in |
Overall Length | 1 7/16 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2401K, Lumens 50 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 67, Voltage 13.5V AC, Watts 7.97 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Dual Trumpet Horn, Electric, 18" L (75550)
- DONALDSON Fuel Filter, Water Separator Spin-On, P551855 (P551855)
- AGS Domestic Steel Brake Line, 3/16 x 8, BL-308 (BL-308)
- SHURTAPE Fiberglass Reinforced Tape, 1", 60 Yards, White, 100 Lb (101219)
- LUMAPRO Mini Lamp, 555, 1.6W, T3 1/4, 6.3V, PK10 (555-10PK)
- LUMAPRO Miniature Lamp, 245, 1.2W, G3 1/2, 2.5V, PK10 (245-10PK)
- LUMAPRO Miniature Lamp, 3175, 10W, T3 1/4, 12V, PK10 (3175-10PK)
- LUMAPRO Miniature Lamp, 605, 3.0W, G4 1/2, 6.1V, PK10 (605-10PK)
- LUMAPRO Miniature Lamp, 9003, 60/67W, T4 3/4, 12.8V (9003)
- LUMAPRO Mini Incand. Bulb, 901, 4.0W, T5, 12.8V, PK10 (901-10PK)
- SATCO 20W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1952)
- Lumapro Automotive Lighting