Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 657, 2.2W, T3 1/4, 28V, PK10
Mfr # 657-10PK
Zoro # G2974011
original price:
$7.88
8% off
new price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 2.24W INC
- Watts 2.24 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 657-10PK
- Zoro # G2974011
- UPC # 190735571842
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 13/32" |
Max. Overall Bulb Length | 1-1/16" |
Max Overall Bulb Length | 1-1/16" |
Overall Length | 1 1/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 8 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 657, Voltage 28V AC, Watts 2.24 W, Bulb Beam Angle Not Applicable, Rated Life 15,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020 Xg, P, H/R, Man, E2003, 96", Bk (715905)
- PERKO 3/4" Intake Strainer Bronze (0065DP5PLB)
- DRAW-TITE SWQ 180 DL-BC-SR W/CRANK (015181) ATTACHED (182804)
- RTX Alloy Wheel, V20 17x7.5 5x114.3 ET42 CB73.1 Gloss Black (082938)
- LUMAPRO Miniature Lamp, 90, 7.5W, G6, 13V, PK10 (90-10PK)
- LUMAPRO Miniature Lamp, 3157, 26W, S8, 12.8V, PK10 (3157-10PK)
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- LUMAPRO Miniature Lamp, 783, 12W, T2 1/4, 12V (783-1)
- LUMAPRO Miniature Lamp, 456, 4.8W, G4 1/2, 28V, PK10 (456-10PK)
- LUMAPRO Miniature Lamp, 1822, 3.6W, T3 1/4, 36V, PK10 (1822-10PK)
- ILC Replacement for Wagner 89/93 replacement light bulb lamp, 10PK (89/93 WAGNER)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies