Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10
Mfr # 656-10PK
Zoro # G3403434
original price:
$8.39
8% off
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 1.68W INC
- Watts 1.68 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 656-10PK
- Zoro # G3403434
- UPC # 190735571811
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 13/32" |
Max Overall Bulb Length | 1-1/16" |
Max. Overall Bulb Length | 1-1/16" |
Overall Length | 1 1/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 8 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 656, Voltage 28V AC, Watts 1.68 W, Bulb Beam Angle Not Applicable, Rated Life 2,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Corner Warning LED Light, Exterior Mount (416910Z-W)
- REESE Lock Receiver, 3-1/2 in Bent Pin, Reese Towpower (7057830)
- ZEROSTART Engine Heater - 1500W 120V, 38Mm Thread Cummins (8600015)
- SHAKESPEARE VHF 8' 6225-R Phase III Antenna - No Cable (6225-R)
- LUMAPRO Miniature Lamp, 193, 4.6W, T3 1/4, 14V, PK10 (193-10PK)
- LUMAPRO Miniature Lamp, 890, 27W, T3 1/4, 12.8V (890)
- LUMAPRO Miniature Lamp, 881, 27W, T3 1/4, 12.8V (881)
- LUMAPRO Miniature Lamp, 338, 0.1W, T1 3/4, 2.7V, PK10 (338-10PK)
- LUMAPRO Miniature Lamp, 788, 20W, T2 1/4, 6V (788-1)
- LUMAPRO Miniature Lamp, 161, 2.7W, T3 1/4, 14V, PK10 (161-10PK)
- ILC Replacement For SYLVANIA 9006 (WW-5BBG-6)
- Lumapro Automotive Lighting