Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 655, 5.6W, T3 1/4, 28V, PK10
Mfr # 655-10PK
Zoro # G2047744
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 5.6W INC
- Watts 5.6 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 655-10PK
- Zoro # G2047744
- UPC # 190735572146
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/16" |
Max Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 13/32" |
Overall Length | 1 1/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 655, Voltage 28V AC, Watts 5.6 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CATERPILLAR VC30D VC60D YEAR 1993 ALTERNATOR (WY-10J8-8)
- DISCO Window Reg L/R Front Door Kit VW Golf 4 Coupe 1997-2006 (13786)
- ONE STOP SOLUTIONS 07-05 Isuzu Npr/Nrr 5.2L Dsl/ Gmc W-3500 (HD9217)
- KYB Strut-Plus, SR4545 (SR4545)
- LUMAPRO Miniature Lamp, 1822, 3.6W, T3 1/4, 36V, PK10 (1822-10PK)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- LUMAPRO Miniature Lamp, 631, 8.8W, G6, 14V, PK10 (631-10PK)
- LUMAPRO Miniature Lamp, 790, 25W, T2 3/4, 14V (790-1)
- LUMAPRO Miniature Lamp, 265, 2.2W, G3 1/2, 28V, PK10 (265-10PK)
- LUMAPRO Mini Lamp, 4157LL, 8.0/29W, S8, 12.8V, PK10 (4157LL-10PK)
- ILC Replacement for Bulbworks Bw.1619 replacement light bulb lamp, 10PK (BW.1619 BULBWORKS)
- Lumapro Automotive Lighting