Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 64, 4.4W, G6, 7V, PK10
Mfr # 64-10PK
Zoro # G0672962
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Double Contact Bayonet (BA15d)
- Wattage Equivalency 4.41W INC
- Watts 4.41 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 64-10PK
- Zoro # G0672962
- UPC # 190735571224
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-7/16" |
Max Overall Bulb Length | 1-7/16" |
Light Bulb Dia. | 3/4" |
Overall Length | 1 7/16 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 64, Voltage 7V AC, Watts 4.41 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD 7 X 7 Satin Base, #1620016 (1620016)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 10-1/4 In (PT9290-MPG)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 4763S (4763S)
- FAIRCHILD INDUSTRIES Kg2076 - 1984-1996 Chevrolet Corvette Belt Weatherstrip Kit (KG2076)
- LUMAPRO Incandescent Bulb, Miniature Bayonet BA9s, T Tubular, T3-1/4, 755, 6.3V AC, 10 Pack (755-10PK)
- LUMAPRO Miniature Lamp, H3-55, 55W, T3 1/2, 12.8V (H3 55W)
- LUMAPRO Mini Lamp, 2357, 8.3/29W, S8, 12.8V, PK10 (2357-10PK)
- LUMAPRO Miniature Lamp, 464, 5.0W, T3 1/4, 28V, PK10 (464-10PK)
- LUMAPRO Miniature Lamp, 921, 18W, T5, 12.8V, PK10 (921-10PK)
- LUMAPRO Miniature Lamp, 47, 1.0W, T3 1/4, 6.3V, PK10 (47-10PK)
- HELLA Bulb 9003/Hb2 12V 60/55W P43T T4.6 Sb Running Light, 9003Sb (9003SB)
- Lumapro Automotive Lighting