Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 63, 4.4W, G6, 7V, PK10
Mfr # 63-10PK
Zoro # G1302804
original price:
$5.88
9% off
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 4.41W INC
- Watts 4.41 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 63-10PK
- Zoro # G1302804
- UPC # 190735570180
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 3/4" |
Max. Overall Bulb Length | 1-7/16" |
Max Overall Bulb Length | 1-7/16" |
Overall Length | 1 7/16 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 63, Voltage 7V AC, Watts 4.41 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Dual Coolant Filter Base (CFB8784)
- PIONEER CABLE Detent Cable, Ca-1952 (CA-1952)
- HALTEC Tire Valve, 0.406-28 Thread Size, 2" L (QS-500)
- WIX FILTERS Engine Oil Filter #Wix 57502 (57502)
- LUMAPRO Miniature Lamp, H3 70/24V, 84W, T3 1/4, 24V (H3 70W/24V)
- LUMAPRO Miniature Lamp, H3 130,130W, T3 1/2, 12.8V (H3 130W)
- LUMAPRO Mini Lamp, 555, 1.6W, T3 1/4, 6.3V, PK10 (555-10PK)
- LUMAPRO Miniature Lamp, 70, 2.0W, T1 3/4, 14V, PK10 (70-10PK)
- LUMAPRO Miniature Lamp, H3 55HD, 55W, T3 1/2, 13.5V (H3 55W HD)
- LUMAPRO Miniature Lamp, 57, 3.0W, G4 1/2, 14V, PK10 (57-10PK)
- RACE SPORT Tube Mount Bracket Kit For Hd, Stealth, & Penetrator Series Bars (RS-BRACKET2)
- Lumapro Vehicle Bulbs & Lenses