Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 623, 10W, G6, 28V, PK10
Mfr # 623-10PK
Zoro # G1934344
product price: $11.79
/pk 10, $1.18/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G6
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 10.36W INC
- Watts 10.36 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 623-10PK
- Zoro # G1934344
- UPC # 190735570395
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-7/16" |
Max Overall Bulb Length | 1-7/16" |
Light Bulb Dia. | 3/4" |
Overall Length | 1 7/16 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 623, Voltage 28V AC, Watts 10.36 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTELL Shell Rotella T5 10W-30 Diesel Synthetic Blend Engine Oil 1 gal (550045130)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111505C (HA111505C)
- CONVERT-A-BALL 1IN SHANK 3 BALL SET-1 7/8IN & 2IN & 2 5/16 (900)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 8PK (69253)
- LUMAPRO Miniature Lamp, 1889, 4.0W, T3 1/4, 14V, PK10 (1889-10PK)
- LUMAPRO Mini Lamp, 381, 1.3W, T1 3/4, 6.3V, PK10 (381-10PK)
- LUMAPRO Mini Lamp, 2357, 8.3/29W, S8, 12.8V, PK10 (2357-10PK)
- LUMAPRO Miniature Lamp, H8-35, 35W, T4, 12V (H8 35W)
- LUMAPRO Miniature Lamp, H3-100,100W, T3 1/2, 12.8V (H3 100W)
- LUMAPRO Miniature Lamp, 311, 36W, S11, 28V, PK10 (311-10PK)
- LUMAPRO Mini Lamp, 4157LL, 8.0/29W, S8, 12.8V, PK10 (4157LL-10PK)
- Lumapro Vehicle Bulbs & Lenses