Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 57, 3.0W, G4 1/2, 14V, PK10
Mfr # 57-10PK
Zoro # G0808297
product price: $5.35
/pk 10, $0.53/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G4-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 3.36W INC
- Watts 3.36 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 57-10PK
- Zoro # G0808297
- UPC # 190735571200
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/16" |
Max Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 9/16" |
Overall Length | 1 1/16 in |
Bulb Dia. | 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G4-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 57, Voltage 14V AC, Watts 3.36 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (BT611-MPG)
- KELLEY Lenses, Red Lens Only 2"X 4" Oval (061-213A)
- A & I PRODUCTS Pin, Front Drawbar w/ late S/N (3.221" long) 3" x0.7" x0.7" (A-1502366C1)
- KEN-TOOL Thin-Wall Flip Socket (30119-03)
- LUMAPRO Miniature Lamp, 313, 5.0W, T3 1/4, 28V, PK10 (313-10PK)
- LUMAPRO Miniature Lamp, 1076, S8, 12.8V, PK10 (1076-10PK)
- LUMAPRO Miniature Lamp, 9004, 45/65W, T4 5/8, 12.8V (9004)
- LUMAPRO Mini Lamp, 1034, 8.3/23W, S8, 12.8V, PK10 (1034-10PK)
- LUMAPRO Miniature Lamp, 787, 10W, T2 1/4, 6V (787)
- LUMAPRO Miniature Lamp, 356, 4.8W, G3 1/2, 28V, PK10 (356-10PK)
- ILC Replacement for Philips 13516 replacement light bulb lamp, 10PK (13516 PHILIPS)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies