Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 55, 3.0W, G4 1/2, 7V, PK10
Mfr # 55-10PK
Zoro # G2140844
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape G4-1/2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 2.87W INC
- Watts 2.87 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 55-10PK
- Zoro # G2140844
- UPC # 190735571583
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/16" |
Max Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 19/32" |
Overall Length | 1 1/16 in |
Bulb Dia. | 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G4-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2402K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 55, Voltage 7V AC, Watts 2.87 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 3 x 4 x 7/16", CRWH1, Nitrile Rubber (29951)
- GREEN LEAF Elbow 2 In Barb (EB 200 P)
- KENDA Assy-480-8 B/5H Galv, #30030 (30030)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56130 (56130)
- LUMAPRO Mini Lamp, 1156DC, 27W, S8, 12.8V, PK10 (1156DC-10PK)
- LUMAPRO Miniature Lamp, 387, 1.0W, T1 3/4, 28V, PK10 (387-10PK)
- LUMAPRO Mini Lamp, 1866, 1.6W, T3 1/4, 6.3V, PK10 (1866-10PK)
- LUMAPRO Miniature Lamp, 755, T3 1/4, 6.3V (755-1)
- LUMAPRO Miniature Lamp, 1383, 20W, R12, 13V (1383)
- LUMAPRO Miniature Lamp, 1477, 4.0W, T3, 24V, PK10 (1477-10PK)
- LUMAPRO Miniature Lamp, 795, 55W, T4, 12.8V (795)
- Lumapro Automotive Lighting