Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 464, 5.0W, T3 1/4, 28V, PK10
Mfr # 464-10PK
Zoro # G3147952
product price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 4.76W INC
- Watts 4.76 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 464-10PK
- Zoro # G3147952
- UPC # 190735571538
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-1/16" |
Max Overall Bulb Length | 1-1/16" |
Light Bulb Dia. | 13/32" |
Bulb Dia. | 3/8 in |
Overall Length | 1 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 464, Voltage 28V AC, Watts 4.76 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Pump, Circulation (04105501G)
- SMARTWASHER Parts Washer Kit, 25 gal. (14765)
- FJC Pag Oil, 46 qt. (2485)
- VAICO Exhaust System Holder, V10-1013 (V10-1013)
- LUMAPRO Miniature Lamp, 112, 0.3W, TL3, 1.2V, PK10 (112-10PK)
- LUMAPRO Miniature Lamp, 1229, 15W, S8, 40V, PK10 (1229-10PK)
- LUMAPRO Miniature Lamp, 382, 1.0W, T1 3/4, 14V, PK10 (382-10PK)
- LUMAPRO Miniature Lamp, 6PSB, 0.8W, T2, 6V, PK10 (6PSB-10PK)
- LUMAPRO Miniature Lamp, 13W, S8, 6.7V, PK10 (1619-10PK)
- LUMAPRO Miniature Lamp, 338, 0.1W, T1 3/4, 2.7V, PK10 (338-10PK)
- LUMAPRO Mini Lamp, 2357, 8.3/29W, S8, 12.8V, PK10 (2357-10PK)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies