Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10
Mfr # 400-10PK
Zoro # G0978747
original price:
$7.99
8% off
new price: $7.29
/pk 10, $0.73/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Glass Wedge (W2.1x9.5d)
- Wattage Equivalency 2.8W INC
- Watts 2.8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 400-10PK
- Zoro # G0978747
- UPC # 190735571514
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 13/32" |
Max Overall Bulb Length | 1-1/16" |
Max. Overall Bulb Length | 1-1/16" |
Overall Length | 1 1/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 20 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 400, Voltage 28V AC, Watts 2.8 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IWATA Lph400-Lv Air C (93548700)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 0.50 Oz., PK25 (AW050Z)
- RISLONE Transmission Stabilizer, 32 Oz. (4502)
- BALDWIN FILTERS Air Filter, 2-15/16 x 2-9/16 in. (PA1603)
- LUMAPRO Miniature Lamp, 3156, S8, 12.8V, PK10 (3156-10PK)
- LUMAPRO Miniature Lamp, 5007, 5.0W, T6, 12V, PK10 (5007-10PK)
- LUMAPRO Miniature Lamp, 1076, S8, 12.8V, PK10 (1076-10PK)
- LUMAPRO Miniature Lamp, 1308, 16W, B6, 28V, PK10 (1308-10PK)
- LUMAPRO Miniature Lamp, 756-1, T3 1/4, 14V (756-1)
- LUMAPRO Miniature Lamp, 112, 0.3W, TL3, 1.2V, PK10 (112-10PK)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 12Mb (12MB)
- Lumapro Vehicle Bulbs & Lenses