Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 382, 1.0W, T1 3/4, 14V, PK10
Mfr # 382-10PK
Zoro # G1045344
product price: $10.55
/pk 10, $1.06/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-3/4
- Bulb Base Type Single Contact Midget Flanged (SX6s)
- Wattage Equivalency 1.12W INC
- Watts 1.12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 382-10PK
- Zoro # G1045344
- UPC # 190735571606
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1/4" |
Max. Overall Bulb Length | 5/8" |
Max Overall Bulb Length | 5/8" |
Overall Length | 5/8 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Midget Flanged (SX6s), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Temperature 2400K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 382, Voltage 14V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 15,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Form, 3 Ply, Carbonless (2006)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550390 (P550390)
- BUSHWACKER 94-01 DODGE RAM LB DIAMOND W/ HOLES ULTIMATE BEDRAIL CAP (59501)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1438)
- LUMAPRO Miniature Lamp, 1822, 3.6W, T3 1/4, 36V, PK10 (1822-10PK)
- LUMAPRO Miniature Lamp, 0.8W, G4 1/2, 5.1V, PK10 (503-10PK)
- LUMAPRO Mini Lamp, 502, 0.1W, G4 1/2, 5.1V, PK10 (502-10PK)
- LUMAPRO Mini Lamp, 194LL-10PK, T3 1/4, 14V, PK10 (194LL-10PK)
- LUMAPRO Miniature Lamp, 55, 3.0W, G4 1/2, 7V, PK10 (55-10PK)
- LUMAPRO Miniature Lamp, 193, 4.6W, T3 1/4, 14V, PK10 (193-10PK)
- ILC Replacement for National Stock Number NSN 6240-00-965-1381 replacement light bulb lamp, 10PK (6240-00-965-1381 NATIONAL STOCK NUMBER NSN)
- Lumapro Vehicle Bulbs & Lenses