Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 338, 0.1W, T1 3/4, 2.7V, PK10
Mfr # 338-10PK
Zoro # G1751181
product price: $12.09
/pk 10, $1.21/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-3/4
- Bulb Base Type Single Contact Midget Flanged (SX6s)
- Wattage Equivalency 0.162W INC
- Watts 0.162 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 338-10PK
- Zoro # G1751181
- UPC # 190735572092
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1/4" |
Max. Overall Bulb Length | 5/8" |
Max Overall Bulb Length | 5/8" |
Overall Length | 5/8 in |
Bulb Dia. | 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Midget Flanged (SX6s), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 1 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 338, Voltage 2.7V AC, Watts 0.162 W, Bulb Beam Angle Not Applicable, Rated Life 6,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Adjustable Transom Saver - Composite - Roller/Bolt (SP-400-RB)
- ROADPRO Heavy-Duty Automotive Replacement, 2112 (RP-2112)
- STREAMLIGHT BATTERY F/RCHRG LNTRN VULCAN 44 (SR44007)
- ATTWOOD Attwood 8902-6 Honda Quick-Connect Female Tank End for 90HP+ with 3/8 in. Barb (8902-6)
- LUMAPRO Miniature Lamp, 9005XS, 65W, T4, 12.8V (9005XS)
- LUMAPRO Miniature Lamp, 168, 4.9W, T3 1/4, 14V, PK10 (168-10PK)
- LUMAPRO Miniature Lamp, H1-70/24V, 85W, T2 1/2, 28V (H1 70W/24V)
- LUMAPRO Mini Lamp, 9007LL, 55/65W, T4 5/8, 12.8V (9007LL)
- LUMAPRO Miniature Lamp, 44, 1.6W, T3 1/4, 6.3V, PK10 (44-10PK)
- LUMAPRO Miniature Lamp, 1692, 17W, S8, 28V, PK10 (1692-10PK)
- ILC Replacement for Plusrite Jc20/cl/g5.3 replacement light bulb lamp (JC20/CL/G5.3 PLUSRITE)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies