Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 3175, 10W, T3 1/4, 12V, PK10
Mfr # 3175-10PK
Zoro # G1375096
original price:
$8.74
10% off
new price: $7.85
/pk 10, $0.78/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3
- Bulb Base Type Festoon
- Wattage Equivalency 10W INC
- Watts 10 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 3175-10PK
- Zoro # G1375096
- UPC # 190735572382
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-7/32" |
Max Overall Bulb Length | 1-7/32" |
Overall Length | 1 7/32 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Festoon, Bulb Housing Glass, Bulb Shape T3, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2777K, Lumens 119 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 3175, Voltage 12V AC, Watts 10 W, Bulb Beam Angle Not Applicable, Rated Life 400 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/32 in, Standards RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Straight-in Tapered Chuck T46 Steel Braided Whip Hose (TF3146W)
- LISLE Offset Funnel with Cap and Lid (18232)
- GATES Serpentine Belt 2005-2007 Sterling Truck Condor 7.2L, K080876 (K080876)
- HUMMINBIRD APEX® 13 MSI+ Chartplotter (411470-1)
- LUMAPRO Miniature Lamp, 265, 2.2W, G3 1/2, 28V, PK10 (265-10PK)
- LUMAPRO Mini Lamp, 1445, 2.0W, G3 1/2, 14.4V, PK10 (1445-10PK)
- LUMAPRO Miniature Lamp, H3 130,130W, T3 1/2, 12.8V (H3 130W)
- LUMAPRO Miniature Lamp, 893, 37W, T3 1/4, 12.8V (893)
- LUMAPRO Miniature Lamp, 790, 25W, T2 3/4, 14V (790-1)
- LUMAPRO Miniature Lamp, 90, 7.5W, G6, 13V, PK10 (90-10PK)
- ILC Replacement for Damar 1437 T-3 1/4 24V .06amp replacement light bulb lamp, 10PK (1437 T-3 1/4 24V .06AMP DAMAR)
- Lumapro Vehicle Bulbs & Lenses