Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 3157, 26W, S8, 12.8V, PK10
Mfr # 3157-10PK
Zoro # G2253282
product price: $13.19
/pk 10, $1.32/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
- Wattage Equivalency 8.26/26.88W INC
- Watts 8.26 W, 26.88 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 3157-10PK
- Zoro # G2253282
- UPC # 190735570968
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 2-3/32" |
Max Overall Bulb Length | 2-3/32" |
Light Bulb Dia. | 1" |
Overall Length | 2 3/32 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 402/38, Light Technology Incandescent, Trade Number 3157 (P27/7W), Voltage 14V AC, Watts 8.26 W, 26.88 W, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Clear, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Toggle, Dpst, On-Off 4-Blade (090204)
- OTC Forcing Screw, 34703 (OTC34703)
- CURT Hitch-Mounted Skid Shield, Fits 2" Rcvr (31007)
- VIKAN Car Wash Waterfed Telescopic Handle Quik (297352Q)
- LUMAPRO Miniature Lamp, 97, 9.3W, G6, 13.5V, PK10 (97-10PK)
- LUMAPRO Miniature Lamp, 89, 7.5W, G6, 13V, PK10 (89-10PK)
- LUMAPRO Mini Lamp, 194LL-10PK, T3 1/4, 14V, PK10 (194LL-10PK)
- LUMAPRO Miniature Lamp, 2057, S8, 12.8V, PK10 (2057-10PK)
- LUMAPRO Miniature Lamp, H3-100,100W, T3 1/2, 12.8V (H3 100W)
- LUMAPRO Miniature Lamp, 1692, 17W, S8, 28V, PK10 (1692-10PK)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies