Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 3155, 20W, S8, 12.8V, PK10
Mfr # 3155-10PK
Zoro # G2238573
original price:
$20.33
9% off
new price: $18.49
/pk 10, $1.85/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Plastic Wedge Single Filament (W2.5x16d)
- Wattage Equivalency 20.48W INC
- Watts 20.48 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 3155-10PK
- Zoro # G2238573
- UPC # 190735570128
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 2-3/32" |
Max Overall Bulb Length | 2-3/32" |
Overall Length | 2 3/32 in |
Bulb Dia. | 1 in |
Description
Incandescent Bulb, Bulb Base Type Plastic Wedge Single Filament (W2.5x16d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2662K, Lumens 264 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 3155, Voltage 12.8V AC, Watts 20.48 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Vinyl Insul. Steel Clamps, 3/8", PK100 (83-7010)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9356)
- ELECTRONIC SPECIALTIES Self Powered Cordless Timing Light (130)
- AUTOTEX Wiper Arm, Dry Pantograph, 20 In Size (200463)
- LUMAPRO Miniature Lamp, 1.2W, T1 1/2, 12V, PK10 (2721-10PK)
- LUMAPRO Miniature Lamp, 1251, 6.4W, G6, 28V, PK10 (1251-10PK)
- LUMAPRO Miniature Lamp, 1142, 18W, S8, 12.8V, PK10 (1142-10PK)
- LUMAPRO Miniature Lamp, 2232, 18W, S8, 28V, PK10 (2232-10PK)
- LUMAPRO Miniature Lamp, 908, 9.0W, T5, 6V, PK10 (908-10PK)
- LUMAPRO Mini Lamp, 1843, 0.6W, T3 1/4, 28V, PK10 (1843-10PK)
- LUMAPRO Mini Incand. Bulb, 917, 14W, T5, 12V, PK10 (917-10PK)
- Lumapro Vehicle Bulbs & Lenses