Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 313, 5.0W, T3 1/4, 28V, PK10
Mfr # 313-10PK
Zoro # G1719925
product price: $12.45
/pk 10, $1.24/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 4.76W INC
- Watts 4.76 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 313-10PK
- Zoro # G1719925
- UPC # 190735571743
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 1-3/16" |
Max. Overall Bulb Length | 1-3/16" |
Light Bulb Dia. | 7/16" |
Overall Length | 1 3/16 in |
Bulb Dia. | 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2364K, Lumens 44 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 313, Voltage 28V AC, Watts 4.76 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33343 (33343)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16104 (16104)
- LUMAPRO Miniature Lamp, 192, 4.3W, T3 1/4, 13V, PK10 (192-10PK)
- FAIRCHILD INDUSTRIES D4020 - 1997-2005 Jeep Wrangler Cowl Seal (D4020)
- LUMAPRO Miniature Lamp, 1076, S8, 12.8V, PK10 (1076-10PK)
- LUMAPRO Miniature Lamp, 73, 1.0W, T1 3/4, 14V, PK10 (73-10PK)
- LUMAPRO Miniature Lamp, 906, 9.3W, T5, 13V, PK10 (906-10PK)
- LUMAPRO Mini Lamp, 4157LL, 8.0/29W, S8, 12.8V, PK10 (4157LL-10PK)
- LUMAPRO Mini Lamp, 1445, 2.0W, G3 1/2, 14.4V, PK10 (1445-10PK)
- LUMAPRO Miniature Lamp, 862, 37W, T3 1/4, 12.8V (862)
- SATCO 50W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1981)
- Lumapro Vehicle Bulbs & Lenses