Shop All Vehicle Bulbs & Lenses
Lumapro
Miniature Lamp, 311, 36W, S11, 28V, PK10
Mfr # 311-10PK
Zoro # G0559973
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S11
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 36.12W INC
- Watts 36.12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 311-10PK
- Zoro # G0559973
- UPC # 190735570715
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Max Overall Bulb Length | 2-3/8" |
Max. Overall Bulb Length | 2-3/8" |
Light Bulb Dia. | 1-21/64" |
Bulb Dia. | 1 3/8 in |
Overall Length | 2 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S11, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 629 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 311, Voltage 28V AC, Watts 36.12 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Weatherproof Power Cord - 240V 15A, 7' 2.1M (8605122)
- JABSCO Impeller Kit - 8 Blade - Nitrile - 1- " Diameter (14750-0003-P)
- MOBIL MOBIL DELVAC 1230, 1 Gallon (104057)
- MILTON INDUSTRIES 4-1/8" Truck Valve Extension (EX0312MKIT)
- LUMAPRO Miniature Lamp, 787, 10W, T2 1/4, 6V (787)
- LUMAPRO Miniature Lamp, 24PSB, 2.0W, T2, 24V, PK10 (24PSB-10PK)
- LUMAPRO Mini Lamp, 1828, 2.0W, T3 1/4, 37.5V, PK10 (1828-10PK)
- LUMAPRO Miniature Lamp, H8-35, 35W, T4, 12V (H8 35W)
- LUMAPRO Miniature Lamp, 1156, 27W, S8, 12.8V, PK10 (1156-10PK)
- LUMAPRO Miniature Lamp, 891, 8.0W, T2 1/4, 12.8V (891)
- LUMAPRO Miniature Lamp, 307, 19W, S8, 28V, PK10 (307-10PK)
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies